Beli Mur 19 Mm di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro.id Hex Bolt Nut Small Pack Stainless Steel 316 (Baut Mur Hexagonal)
    52%
    Mulai

    Rp14.900

    monotaro.id Hex Bolt Nut Small Pack Stainless Steel 316 (Baut Mur Hexagonal)
    Deskripsi:
    Baut dan mur ini memiliki bahan stainless steel 316 yang memiliki daya tahan terhadap karat yang lebih baik dibandingkan dengan stainless steel 304.
    atribut:
    • Material: SS 316
  2. monotaro Cap Nut Short
    Mulai

    Rp219.900

    monotaro Cap Nut Short
    Deskripsi:
    For wheel nut replacement
    atribut:
    • Pitch: 1.25
    • Opposite Side (mm): 19
    • Shape: 60 degrees taper
    • Overall Length (mm): 25
    • Material: steel
    • Type: Bag type
    • Screw Diameter (mm): 12
    • Surface Treatment: Chrome-plated
  3. TRUSCO Blind Nut Crimped Nut (Steel,Flat Head)
    Mulai

    Rp169.900

    TRUSCO Blind Nut Crimped Nut (Steel,Flat Head)
    Deskripsi:
    -Possible to easily and quickly install even in parts that cannot be reached by hand.-Can be also mounted to thin board or plywood wherein welding or tapping is not possible.-Can be mounted firmly and properly without scratching the base material. -Flat Fillister Head-Packaged in a pack
    atribut:
    • Material: Steel (SWCH)
  4. SKF Mur Pengunci Presisi
    52%
    Mulai

    Rp569.900

    SKF Mur Pengunci Presisi
    Deskripsi:
    KMT precision lock nuts are intended for applications where high precision, simple assembly and reliable locking are required. The three equally-spaced locking pins enable these lock nuts to be accurately positioned at right angles to the shaft. However, they can also be adjusted to compensate for slight angular deviations of adjacent components. Maximum axial run-out between the locating face and thread (up to size 40): 0.005 mm
    atribut:
    • Locking Device: Incorporated in the lock nut
    • Nut for Hydraulic Mounting: No
  5. NUFOSS Rivet Nut
    Rating:
    100% of 100
    (2)
    Mulai

    Rp80.900

  6. TONE Thin Type Wheel Nut Socket for Impact Wrench
    43%
    Mulai

    Rp179.900

    TONE Thin Type Wheel Nut Socket for Impact Wrench
    Deskripsi:
    -A thin shape socket suitable for attaching and detaching wheel nuts for automobiles.-Since rubber cushion is attached, it prevents damage on the decoration nut which is easily scratched.
    atribut:
    • Input Drive: 12.7mm
    • Total Length: 100mm
  7. TONE Thin Type Wheel Nut Socket for Impact Wrench
    45%
    Mulai

    Rp199.900

    TONE Thin Type Wheel Nut Socket for Impact Wrench
    Deskripsi:
    -A thin shape socket suitable for attaching and detaching wheel nuts for automobiles.-Since rubber cushion is attached, it prevents damage on the decoration nut which is easily scratched.
    atribut:
    • Input Drive: 12.7mm
    • Total Length: 130mm
  8. SMT Nut Hexagonal SUS304 (Mur Hexagonal SUS 304)
    50%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp16.900

    SMT Nut Hexagonal SUS304 (Mur Hexagonal SUS 304)
    atribut:
    • Head: Hex
    • Material: SUS 304
    • Type: Slotted
  9. Kennedy Double End Flare Nut Wrench Metric (Kunci Nepel)
    57%
    Mulai

    Rp50.900

    Kennedy Double End Flare Nut Wrench Metric (Kunci Nepel)
    atribut:
    • Material: Chrome Vanadium Steel
    • Size System: Metric
    • Head Angle (°): 15
    • Finish/Coating: Satin
    • Type: Flare Nut Spanner
  10. TRUSCO Unichrome Hexagon Nut with Flange
    Mulai

    Rp119.900

    TRUSCO Unichrome Hexagon Nut with Flange
    Deskripsi:
    -The lower part is integrated with the washer for locking. -With serrate
    atribut:
    • Material: Iron (equivalent to SWRCH10R)
    • Surface Treatment: Unichrome Plated Finishing
  11. KO-KEN 12.7 Sq Wheel Nut Socket
    Mulai

    Rp339.900

    KO-KEN 12.7 Sq Wheel Nut Socket
    atribut:
    • Plug Angle (mm): 12.70
    • Hex Shaft: Width Across Flat (mm): 21
  12. monotaro.id Hex Bolt Nut Small Pack Stainless Steel 304 (Baut Mur Hexagonal)
    Mulai

    Rp20.900

    monotaro.id Hex Bolt Nut Small Pack Stainless Steel 304 (Baut Mur Hexagonal)
    Deskripsi:
    Baut dan mur ini memiliki bahan stainless steel 304 yang memiliki daya tahan terhadap karat yang baik.
  13. monotaro.id Hex Bolt Nut Small Pack Stainless Steel 304 Inch (Baut Mur Hexagonal)
    51%
    Mulai

    Rp13.900

    monotaro.id Hex Bolt Nut Small Pack Stainless Steel 304 Inch (Baut Mur Hexagonal)
    Deskripsi:
    Baut dan mur ini memiliki bahan stainless steel 304 yang memiliki daya tahan terhadap karat yang baik.
  14. HARDLOCK Hexagon Nut Hard Lock Nut Standard (Mur Hexagonal)
    Mulai

    Rp2.199.900

    HARDLOCK Hexagon Nut Hard Lock Nut Standard (Mur Hexagonal)
    Deskripsi:
    -Made of all metal, less wear parts, sustained high locking effect, can be repeatedly used.-The US NAS test aviation standards are passed.
    atribut:
    • Nominal Diameter: M8x1.25
    • Dimension E: 15.0mm
    • Dimension L: 10.8mm
    • Dimension S: 13mm
    • Material: Stainless Steel (equivalent to SUS304)
  15. KO-KEN 12.7 Sq Impact Wheel Nut Socket (Thin Wall)
    Mulai

    Rp359.900

    KO-KEN 12.7 Sq Impact Wheel Nut Socket (Thin Wall)
    atribut:
    • Plug Angle (mm): 12.70
    • Dimension I (mm): 110
  16. TRUSCO Hexagon Nut Type 3 (Unichrome)
    Mulai

    Rp119.900

    TRUSCO Hexagon Nut Type 3 (Unichrome)
    Deskripsi:
    -A general hexagon nut for chamfer on both sides.-3 Types of Nuts (height:60% of screw diameter double-sided chamfering)
    atribut:
    • Material: Iron (SWCH6 to 10K)
    • Surface Treatment: Trivalent Chrome Plated Finishing
    • Tensile Strength Rank: 4T (compatible bolt 3.6/4.6/4.8)
  17. SKF Mur Hidrolik
    BARU
    Mulai

    Rp30.999.900

    SKF Mur Hidrolik
    Deskripsi:
    Hydraulic nut HMV E seriesEasy application of high drive-up forces Mounting bearings on tapered seatings can be a difficult and time-consuming job. Using an SKF Hydraulic Nut facilitates easy and quick application of the high drive-up forces required for mounting bearings. Dismounting bearings mounted on either adapter or withdrawal sleeves is also often a difficult and time-consuming job. These problems can be reduced with the use of an SKF Hydraulic Nut. Oil is pumped into the nut and the piston is pushed out with a force, which is sufficient to free the sleeve. All SKF HMV ..E nuts are supplied with a quick connection coupling to fit the SKF hydraulic pumps. - Wide size range, covering shaft diameters from 50 to 1 000 mm as standard- Full range of inch threads available, series HMVC ..E from 1.967 up to 37.410 in- Quick connection coupling can be fitted on the face or side of the nut, allowing the nut to be used in areas where space is limited- A spare set of piston seals and maintenance kit is supplied as standard- To assist nut threading, a tube of lubricant is supplied with all nuts of size HMV(C) 54E and larger- To facilitate easy nut threading, all nuts from size HMV(C) 54E are equipped with two tommy bars and four mating holes on their front face- Nuts from size HMV(C) 94E are equipped with eyebolts, allowing easy handling- Nuts from size HMV(C) 94E have the starting position of the thread indicated, facilitating easy matching of thread positions on both the nut and mating thread- Special threads and sizes available on request
  18. TRUSCO Stainless Steel Hexagon Nut Type 3
    Mulai

    Rp119.900

    TRUSCO Stainless Steel Hexagon Nut Type 3
    Deskripsi:
    -A general hexagon nut for chamfer on both sides.-3 Types of Nuts (height:60% of screw diameter double-sided chamfering)
    atribut:
    • Tensile Strength Rank: Equivalent to A2-70
    • Material: Stainless Steel (SUS304 equivalent material)
  19. TEKIRO Wheel Wrench (Kunci Roda)
    Mulai

    Rp76.900

    TEKIRO Wheel Wrench (Kunci Roda)
    Deskripsi:
    TEKIRO WHEEL NUT WRENCH 19 MMTEKIRO Kunci Roda 19 mm. merupakan kunci dengan gagang yang dapat ditarik dan untuk mata sok roda 19mm. Dengan mata sok tebal biasanya di gunakan untuk velek mobil setandar, dan tidak bisa di gunakan di velek recing. karna velek recing memiliki celah yang sempit.Fungsi : untuk membuka atau memasang mur roda ketika akan melepas atau memasang roda mobilMaterial : Chrome vanadium
    atribut:
    • Dimension 2 (mm): 95
    • Dimension 3 (mm): 27
    • Material: Chrome Vanadium
    • Dimension 6 (mm): 15
  20. TEKIRO Bit Socket DR. 3/4inch 12pt (Mata Sock)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp76.900

    TEKIRO Bit Socket DR. 3/4inch 12pt (Mata Sock)
    Deskripsi:
    TEKIRO 3/4 INCH KUNCI SOCK 12 PT 19 MM / MATA SOCK / ANAK SOCKORIGINAL TEKIROKODE : SC-SC0442TEKIRO 3/4 INCH KUNCI SOCK 12 PT 19 MM Merupakan tool yang digunakan untuk melepas atau mengencangkan nut/bolt dan digunakan di area yang memiliki ruang yang memungkinkan. Dapat digunakan dengan berbagai macam tool seperti ratchet air impact sliding T bar dll.terbuat dari material berkualitas dan awet.Fungsi : membuka dan mengencangkan nut/bolt.Material : Chrome VanadiumDimensi : 49mm 30mm 19mm
    atribut:
    • Dimension 3 (mm): 19
    • Material: Chrome Vanadium Steel
Daftar Harga Mur 19 Mm Terbaru November 2026
monotaro.id Hex Bolt Nut Small Pack Stainless Steel 316 (Baut Mur Hexagonal)Rp14.900
monotaro Cap Nut ShortRp219.900
TRUSCO Blind Nut Crimped Nut (Steel,Flat Head)Rp169.900
SKF Mur Pengunci PresisiRp569.900
NUFOSS Rivet NutRp80.900
TONE Thin Type Wheel Nut Socket for Impact WrenchRp179.900
TONE Thin Type Wheel Nut Socket for Impact WrenchRp199.900
SMT Nut Hexagonal SUS304 (Mur Hexagonal SUS 304)Rp16.900
Kennedy Double End Flare Nut Wrench Metric (Kunci Nepel)Rp50.900
TRUSCO Unichrome Hexagon Nut with FlangeRp119.900

Data diperbarui pada 12/11/2026 (Harga belum termasuk PPN)